Motion
FH-135X
Storage Cabinet - 50 Bins
Mi Item #00279477
MFR #FH-135X
Price$2,298.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Storage Cabinet - 50 Bins
Mi Item #00279477
MFR #FH-135X

Mfr description
FH-135X STOCK CABINET 50 BIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,298.06/each

Specifications

Dimensions

  • Depth
    14-1/2 in
  • Overall Height
    46-1/2 in
  • Width
    33 in

Details

  • Cabinet Style
    Stock Cabinet
  • Material
    Steel
  • Number of Bins
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)