1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5178
Standard Grease Fitting - Straight Angle, M8 Thread Size, Metric Thread Type
Mi Item #
00279573
MFR #
5178
Price
$1.22
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5178
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5178
Standard Grease Fitting - Straight Angle, M8 Thread Size, Metric Thread Type
Mi Item #
00279573
MFR #
5178
Mfr description
5178 8MM FITTING
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.22
/each
Add to Cart
Specifications
Dimensions
Fitting Thread Size
M8
Overall Length
8 mm
Weight
0.10 lbs
Details
Fitting Thread Type
Metric
Thread Type
Metric
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items