Motion
252
Grease Pump - Electric Pump, 6 oz/min Flow Rate, 30 lb Compatible Container Size
MI ITEM #00279636
MFR #252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Electric Pump, 6 oz/min Flow Rate, 30 lb Compatible Container Size
MI ITEM #00279636
MFR #252

Mfr description
252 ELECTRIC LUBRIGUN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    30 lb
  • Hose Diameter
    1/4 in
  • Hose Length
    7 ft
  • Weight
    124.00 lbs

Details

  • Flow Rate
    6 oz/min
  • Includes
    Universal Swivel
  • Lubrication Type
    Grease
  • Pump Type
    Electric Pump
  • Voltage
    115/230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)