Motion
346P
Grease Pump - Air Operated Pump, Grease, 45 oz/min Flow Rate, 50:1 Ratio
MI ITEM #00279643
MFR #346P
Your Price$3,535.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 45 oz/min Flow Rate, 50:1 Ratio
MI ITEM #00279643
MFR #346P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,535.49/each(List $4,242.59)

Overview

Mfr description
346P LUBRIGUN, CHASSIS

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    120 lb
  • Flow Rate
    45 oz/min
  • Pump Ratio
    50:1
  • Includes
    82399 Straight Swivel
  • UPC_NO
    095992071442

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text