Motion
500L
Grease Pump - Hand Pump, Grease, 1 oz/stroke Flow Rate, 120 lb Compatible Container Size
Mi Item #00279675
MFR #500L
Price$847.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Hand Pump, Grease, 1 oz/stroke Flow Rate, 120 lb Compatible Container Size
Mi Item #00279675
MFR #500L

Mfr description
500L FILLER PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.34/each

Specifications

Dimensions

  • Compatible Container Size
    120 lb
  • Dimensions
    265/8" h X 149/16" dia.
  • Weight
    18.00 lbs

Details

  • Flow Rate
    1 oz/stroke
  • Includes
    80133 Filler Socket
  • Lubrication Type
    Grease
  • Manufacturer Product Page
  • Pump Type
    Hand Pump
  • Type
    Grease
  • UPC_NO
    095992099811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)