Motion
740
Grease Control Valve - Thread Size: 0.2500 in, Thread Type: NPT, Material: Steel
MI ITEM #00279737
MFR #740
Price$297.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Control Valve - Thread Size: 0.2500 in, Thread Type: NPT, Material: Steel
MI ITEM #00279737
MFR #740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$297.99/each

Specifications

Dimensions

  • Operating Pressure
    7500 psi
  • Thread Size
    0.2500 in
  • Weight
    10.40 lbs

Details

  • Material
    Steel
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT
  • UPC_NO
    095992007403

Overview

Mfr description
740 VALVE, CONTROL ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text