Motion
816
Bench/Wall Mount Bearing Grease Packer - 5/8 in Minimum Inside Diameter Bearing Size, 1-1/2 in Maximum Inside Diameter Bearing Size, 3-1/4 in Maximum Outside Diameter Bearing Size
MI ITEM #00279752
MFR #816
Your Price$377.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench/Wall Mount Bearing Grease Packer - 5/8 in Minimum Inside Diameter Bearing Size, 1-1/2 in Maximum Inside Diameter Bearing Size, 3-1/4 in Maximum Outside Diameter Bearing Size
MI ITEM #00279752
MFR #816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$377.68/each(List $434.34)

Overview

Mfr description
816 PACKER, WHL BEARING

Specifications

  • Type
    Bench/Wall Mount
  • Min Inside Diameter Bearing Size
    5/8 in
  • Max Inside Diameter Bearing Size
    1-1/2 in
  • Max Outside Diameter Bearing Size
    3-1/4 in
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought