Specifications
Dimensions
- Weight2.60 lbs
Details
- Maximum Operating Pressure1000 psi
- Meter GraduationQuart
- Meter TotalizationQuart
- Meter TypeDial
- Product TypeLubrication Meters
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)