Specifications
Dimensions
- Weight5.20 lbs
Details
- ApplicationAntifreeze, Oil, ATF
- IncludesInline Swivel
- Maximum Operating Pressure1000 psi
- Meter GraduationQuart
- Meter TotalizationQuart
- Meter TypeDial
- Product TypeLubrication Meters
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)