Specifications
Dimensions
- Weight5.30 lbs
Details
- ApplicationOil
- IncludesExtension with Nozzle
- Maximum Operating Pressure1000 psi
- Meter GraduationLiter
- Meter TotalizationLiter
- Meter TypeDial
- Product TypeLubrication Meters
Overview
Mfr description
881 METER, LITERS