1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5177
Taper Thread Grease Fitting - 90 ° Angle, M6 Thread Size, Metric Thread Type
MI ITEM #
00279810
MFR #
5177
Price
$1.86
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5177
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5177
Taper Thread Grease Fitting - 90 ° Angle, M6 Thread Size, Metric Thread Type
MI ITEM #
00279810
MFR #
5177
Mfr description
5177 6MM FITTING 90 DEG FTG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.86
/each
Add to Cart
Specifications
Dimensions
Fitting Thread Size
M6
Head Angle
90 °
Overall Length
6 mm
Details
Ball Check
Without Ball Check
Fitting Thread Type
Metric
Thread Type
Metric
UPC_NO
095992051772
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items