Motion
917
Grease Pump - Air Operated Pump, Grease, 80 in³/min Flow Rate, 50:1 Ratio
Mi Item #00279827
MFR #917
Price$2,805.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 80 in³/min Flow Rate, 50:1 Ratio
Mi Item #00279827
MFR #917

Mfr description
917 LUBRIGUN, CHASSIS
  • Dispense rate at 150 psi: 45 oz/minute or 80 cu-in/minute of NLGI 0-2 grease
  • Assures positive prime at lowest temperature
  • Drum cover 46007 finished in Lincoln red; roll-around base 80895 base in black; air motor cover in white
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,805.33/each

Specifications

Dimensions

  • Compatible Container Size
    120 lb
  • Hose Diameter
    1/4 (ID-High Pressure) in, 11/16 (OD-High Pressure) in
  • Hose Length
    7 (High Pressure) ft
  • Weight
    45.00 lbs

Details

  • Features & Benefits
    • Dispense rate at 150 psi: 45 oz/minute or 80 cu-in/minute of NLGI 0-2 grease • Assures positive prime at lowest temperature • Drum cover 46007 finished in Lincoln red; roll-around base 80895 base in black; air motor cover in white • Height: 43-1/8" • Base: 17" square • Drum not included
  • Flow Rate
    80 in³/min
  • Includes
    Air Motor Cover
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    095992009179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)