Motion
917-57
Grease Pump - Air Operated Pump, Grease, 80 in/min Flow Rate, 50:1 Ratio
Mi Item #00279829
MFR #917-57
Price$3,204.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 80 in/min Flow Rate, 50:1 Ratio
Mi Item #00279829
MFR #917-57

Mfr description
917-57 LUBRIGUN, CHASSIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,204.98/each

Specifications

Dimensions

  • Compatible Container Size
    120 lb
  • Hose Diameter
    1/4 (ID-High Pressure) in, 11/16 (OD-High Pressure) in
  • Hose Length
    7 (High Pressure) ft
  • Weight
    33.00 lbs

Details

  • Flow Rate
    80 in/min
  • Includes
    Air Motor Cover
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • UPC_NO
    095992071435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)