Motion
918
Grease Pump - Air Operated Pump, Grease, 80 in³/min Flow Rate, 50:1 Ratio
MI ITEM #00279832
MFR #918
Price$2,151.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 80 in³/min Flow Rate, 50:1 Ratio
MI ITEM #00279832
MFR #918

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,151.70/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPT (Female) in
  • Compatible Container Size
    120 lb
  • Hose Diameter
    1/4 (ID-High Pressure) in, 1/4 (ID-Low Pressure) in, 11/16 (OD-High Pressure) in, 5/8 (OD-Low Pressure) in
  • Hose Length
    3 (Low Pressure) ft, 5 (High Pressure) ft
  • Outlet Thread Connection
    1/4 NPT (Female) in
  • Weight
    34.00 lbs

Details

  • Features & Benefits
    • Equipped with 82050 bare pump assembly, 46007 drum cover, 815 air coupler, 11659 air nipple, 72036 3' air connecting hose, 75060 5' high-pressure grease connecting hose, 84780 deluxe follower plate, 80202 volume elbow union • Height with drum is 39-3/8" • Drum not included
  • Flow Rate
    80 in³/min
  • Includes
    84780 Deluxe Follower Plate
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    095992009186

Overview

Mfr description
918 LUBRIGUN, CHASSIS
  • Equipped with 82050 bare pump assembly, 46007 drum cover, 815 air coupler, 11659 air nipple, 72036 3' air connecting hose, 75060 5' high-pressure grease connecting hose, 84780 deluxe follower plate, 80202 volume elbow union
  • Height with drum is 39-3/8"
  • Drum not included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text