Motion
923
Grease Pump - Air Operated Pump, Grease, 80 in/min Flow Rate, 50:1 Ratio
MI ITEM #00279834
MFR #923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 80 in/min Flow Rate, 50:1 Ratio
MI ITEM #00279834
MFR #923

Mfr description
923 CHASSIS PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPT (Female) in
  • Compatible Container Size
    120 lb
  • Outlet Thread Connection
    1/4 NPT (Female) in
  • Weight
    48.70 lbs

Details

  • Flow Rate
    80 in/min
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)