Motion
926
Grease Pump - Air Operated Pump, 80 in³/min Flow Rate, 50:1 Pump Ratio, 400 lb Compatible Container Size
MI ITEM #00279836
MFR #926
List Price$2,957.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, 80 in³/min Flow Rate, 50:1 Pump Ratio, 400 lb Compatible Container Size
MI ITEM #00279836
MFR #926

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,957.74/each for your price

Overview

Mfr description
926 PUMP, DRUM 400#

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    400 lb
  • Flow Rate
    80 in³/min
  • Outlet Thread Connection
    1/4 NPT (Female) in
  • Maximum Operating Pressure
    150 psi
  • Hose Length
    3 (Low Pressure) ft, 5 (High Pressure) ft
  • Hose Diameter
    1/4 (ID-High Pressure) in, 1/4 (ID-Low Pressure) in, 11/16 (OD-High Pressure) in, 5/8 (OD-Low Pressure) in
  • Pump Ratio
    50:1
  • Air Inlet Thread Connection
    1/4 NPT (Female) in
  • Includes
    82054 Bare Pump
  • UPC_NO
    082307016007
  • Weight
    44.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text