Motion
939
Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 200 psi, 14 bar Inlet PSI
Mi Item #00279854
MFR #939
Price$346.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 200 psi, 14 bar Inlet PSI
Mi Item #00279854
MFR #939

Mfr description
939 GUN, SIPHON SPRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.55/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Weight
    1.90 lbs

Details

  • Air Pressure
    14 bar, 200 psi
  • Applications
    Cleaning, Fluid Volume Control
  • Description
    Air-operated sprayer with pistol grip handle and adjustable suction control
  • Handle Style
    Pistol Grip
  • Includes
    6 ft. vinyl suction hose and strainer assembly
  • Includes Nozzle
    Yes
  • Style
    Pistol Grip
  • Trigger Type
    Pistol Grip Trigger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)