Motion
960
Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 30 psi, 2.1 bar Inlet PSI, 0.1094 in, 2.78 mm Outlet Size
Mi Item #00279860
MFR #960
Price$219.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 30 psi, 2.1 bar Inlet PSI, 0.1094 in, 2.78 mm Outlet Size
Mi Item #00279860
MFR #960

Mfr description
960 GUN,BLOW PISTOL GRP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.98/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Outlet Size
    0.1094 in, 2.78 mm
  • Weight
    0.60 lbs

Details

  • Air Pressure
    2.1 bar, 30 psi
  • Applications
    Chip Cleaning, Cleaning
  • Body Material
    Aluminum
  • Description
    Light-weight cast aluminum pistol grip air blow gun with air restricter
  • Handle Style
    Pistol Grip
  • Includes
    Air Restricter
  • Includes Nozzle
    Yes
  • Material
    Aluminum
  • Safety Nozzle
    Yes
  • Standards Met
    Federal Safety Regulation 50-204.8, OSHA 1910 242.B
  • Style
    Pistol Grip
  • Tip Type
    Safety
  • Trigger Type
    Pistol Grip Trigger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)