Specifications
Dimensions
- Weight4.70 lbs
Details
- ApplicationGasoline, Diesel Fuel
- Maximum Operating Pressure50 psi
- Meter GraduationGallon
- Meter TotalizationGallon
- Meter TypeElectronic
- Product TypeLubrication Meters
Overview
Mfr description
961 METER, FUEL GALLON