Motion
987
Grease Pump - Air Operated Pump, Grease, 80 in/min Flow Rate, 50:1 Ratio
MI ITEM #00279873
MFR #987
Price$4,579.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 80 in/min Flow Rate, 50:1 Ratio
MI ITEM #00279873
MFR #987

Mfr description
987 PUMP, GREASE AIR-OP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,579.20/each

Specifications

Dimensions

  • Compatible Container Size
    25 to 50 lb
  • Hose Diameter
    1/4 (ID-High Pressure) in, 11/16 (OD-High Pressure) in
  • Hose Length
    7 (High Pressure) ft
  • Overall Width
    15.7390 in, 399.77 mm
  • Weight
    38.00 lbs

Details

  • Flow Rate
    80 in/min
  • Includes
    90656 Drum Cover
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • UPC_NO
    095992009872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)