Motion
989
Grease Pump - Air Operated Pump, Grease, 80 in³/min Flow Rate, 50:1 Ratio
Mi Item #00279878
MFR #989
Price$2,791.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 80 in³/min Flow Rate, 50:1 Ratio
Mi Item #00279878
MFR #989

Mfr description
989 PUMP, AIR-OP
  • Steel cover has three thumb screws to clamp securely to any original 25–50 lb refinery container
  • Carrying handle provides easy portability
  • Follower plate assures positive prime at lowest temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,791.20/each

Specifications

Dimensions

  • Compatible Container Size
    25 to 50 lb
  • Hose Diameter
    1/4 (ID-High Pressure) in, 11/16 (OD-High Pressure) in
  • Hose Length
    7 (High Pressure) ft

Details

  • Features & Benefits
    • Steel cover has three thumb screws to clamp securely to any original 25–50 lb refinery container • Carrying handle provides easy portability • Follower plate assures positive prime at lowest temperatures • Cover rustproofed and finished in Lincoln red • Bucket not included
  • Flow Rate
    80 in³/min
  • Includes
    91499 Drum Cover
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    095992009896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)