Motion
1013
Lever Grease Gun - 7000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 6 in Hose Length
Mi Item #00279884
MFR #1013
Price$81.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Grease Gun - 7000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 6 in Hose Length
Mi Item #00279884
MFR #1013

Mfr description
1013 GUN, LEVER DELUXE
  • High or low pressure for light- or heavy-duty greasing action
  • Full pressure on short strokes for heavy greasing in tight places; develops full pressure with just 1/4" stroke
  • Extension swivels 360° for hard-to-reach fittings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.85/each

Specifications

Dimensions

  • Hose Length
    6 in
  • Outlet Thread Size
    1/4 in
  • Weight
    4.40 lbs

Details

  • Additional Details
    Cartridge Capacity is 14.5 oz, Bulk Capacity is 16 oz
  • Capacity
    14-1/2 oz
  • Features & Benefits
    • High or low pressure for light- or heavy-duty greasing action • Full pressure on short strokes for heavy greasing in tight places; develops full pressure with just 1/4" stroke • Extension swivels 360° for hard-to-reach fittings. • Plated barrel, head and handle • Handy three-way loading: Cartridge, filler pump or bulk • Grease-resistant rubber handle grip for positive pumping action
  • Fill Type
    3-Way
  • Flow Rate
    18 lb/min
  • Includes
    Hydraulic Grease Coupler
  • Maximum Operating Pressure
    7000 psi
  • Product Type
    Grease Guns
  • UPC_NO
    095992010137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)