Motion
1035
Lever Grease Gun - 7000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 6 in Hose Length
MI ITEM #00279888
MFR #1035
Your Price$267.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Grease Gun - 7000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 6 in Hose Length
MI ITEM #00279888
MFR #1035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$267.46/each(List $363.77)

Overview

Mfr description
1035 GUN, LEVER
  • Exclusive toggle mechanism design uses compound leverage for high-pressure pumping with little effort
  • Rust-resistant plated gun barrel and handle, black enamel head
  • Equipped with filler nipple for fast refill from Lincoln filler pump
  • 21 oz bulk capacity for heavy-duty greasing applications

Specifications

  • Additional Details
    Cartridge Capacity is 14.5 oz, Bulk Capacity is 21 oz
  • Maximum Operating Pressure
    7000 psi
  • Capacity
    14-1/2 oz
  • Hose Type
    Rigid
  • Hose Length
    6 in
  • Flow Rate
    25 oz/stroke
  • Fill Type
    3-Way
  • Includes
    Heavy-Duty Grease Coupler
  • UPC_NO
    095992010359
  • Features & Benefits
    • Exclusive toggle mechanism design uses compound leverage for high-pressure pumping with little effort • Rust-resistant plated gun barrel and handle, black enamel head • Equipped with filler nipple for fast refill from Lincoln filler pump • 21 oz bulk capacity for heavy-duty greasing applications
  • Weight
    6.30 lbs
  • Product Type
    Grease Guns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought