Motion
1037
Lever Grease Gun - 3000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 6 in Hose Length
Mi Item #00279892
MFR #1037
Price$313.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Grease Gun - 3000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 6 in Hose Length
Mi Item #00279892
MFR #1037

Mfr description
1037 GUN, LEVER
  • Exclusive toggle mechanism design uses compound leverage for high-pressure pumping with little effort
  • Rust-resistant plated gun barrel and handle, black enamel head
  • Equipped with filler nipple for fast refill from Lincoln filler pump
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$313.03/each

Specifications

Dimensions

  • Hose Length
    6 in
  • Weight
    7.00 lbs

Details

  • Additional Details
    Cartridge Capacity is 14.5 oz, Bulk Capacity is 21 oz
  • Capacity
    14-1/2 oz
  • Features & Benefits
    • Exclusive toggle mechanism design uses compound leverage for high-pressure pumping with little effort • Rust-resistant plated gun barrel and handle, black enamel head • Equipped with filler nipple for fast refill from Lincoln filler pump • 21 oz bulk capacity for heavy-duty greasing applications
  • Fill Type
    3-Way
  • Flow Rate
    9 oz/stroke
  • Hose Type
    Rigid
  • Includes
    Hydraulic Grease Coupler
  • Maximum Operating Pressure
    3000 psi
  • Product Type
    Grease Guns
  • UPC_NO
    095992010373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)