Motion
1132
Pistol Grease Gun - 14-1/2 oz Capacity, 6 in Hose Length
Mi Item #00279895
MFR #1132
Price$91.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pistol Grease Gun - 14-1/2 oz Capacity, 6 in Hose Length
Mi Item #00279895
MFR #1132

Mfr description
1132 GUN, GREASE PISTOL
  • Fast, one-hand operation with similar features and benefits of Lincoln lever type grease guns
  • Model #1132 includes 5" extension with coupler
  • Model #1133 includes 5" extension with coupler and 18" whip hose and coupler
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.08/each

Specifications

Dimensions

  • Hose Length
    6 in
  • Weight
    3.40 lbs

Details

  • Additional Details
    Cartridge Capacity is 14.5 oz, Bulk Capacity is 16 oz
  • Capacity
    14-1/2 oz
  • Features & Benefits
    • Fast, one-hand operation with similar features and benefits of Lincoln lever type grease guns • Model #1132 includes 5" extension with coupler • Model #1133 includes 5" extension with coupler and 18" whip hose and coupler
  • Fill Type
    Cartridge
  • Flow Rate
    33 oz/stroke
  • Hose Type
    Rigid
  • Includes
    Grease Coupler
  • Manufacturer Upc Number
    095992011325
  • Product Type
    Grease Guns
  • UPC_NO
    095992011325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)