Motion
1151
Lever Grease Gun - 6000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 6 in Hose Length
MI ITEM #00279902
MFR #1151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Grease Gun - 6000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 6 in Hose Length
MI ITEM #00279902
MFR #1151

Mfr description
1151 GUN, LEVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    6 in
  • Outlet Thread Size
    1/8 in
  • Weight
    5.00 lbs

Details

  • Additional Details
    Cartridge Capacity is 14.5 oz, Bulk Capacity is 21 oz
  • Capacity
    14-1/2 oz
  • Fill Type
    Bulk
  • Flow Rate
    33 oz/stroke
  • Hose Type
    Rigid
  • Includes
    Grease Coupler
  • Maximum Operating Pressure
    6000 psi
  • Outlet Thread Type
    NPT
  • Product Type
    Grease Guns
  • UPC_NO
    095992011516

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)