Motion
1147
Lever Grease Gun - 6000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 18 in Hose Length
MI ITEM #00279939
MFR #1147
Price$80.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Grease Gun - 6000 psi Maximum Operating Pressure, 14-1/2 oz Capacity, 18 in Hose Length
MI ITEM #00279939
MFR #1147

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.73/each

Specifications

Dimensions

  • Hose Length
    18 in
  • Outlet Thread Size
    1/8 in
  • Weight
    4.20 lbs

Details

  • Additional Details
    Cartridge Capacity is 14.5 oz, Bulk Capacity is 16 oz
  • Capacity
    14-1/2 oz
  • Features & Benefits
    • Rugged cast pump head for strength and durability • Jam-proof toggle mechanism prevents binding or accidental bending of plunger • Exclusive “Flip-Over" follower allows a superior seal for either cartridge or bulk loading applications • Tough, resilient and impervious to lubricant • Extra-heavy follower spring insures positive priming and uninterrupted pumping action • Accessible check valve allows easy cleaning without gun disassembly • Precision fit and hardened plunger prevents lubricant bypass, resists scoring for longer life • Follower rod locks into follower to force prime • Model #1142 is the base model • Model #1147 contains 18" whip hose and coupler; flip-over follower set for cartridge use • Model #1148 contains handle grip and vent valve for purging air from gun
  • Fill Type
    Bulk
  • Flow Rate
    33 oz/stroke
  • Hose Type
    Flexible
  • Includes
    Grease Coupler
  • Maximum Operating Pressure
    6000 psi
  • Outlet Thread Type
    NPT
  • Product Type
    Grease Guns
  • UPC_NO
    095992011479

Overview

Mfr description
1147 GUN, LEVER
  • Rugged cast pump head for strength and durability
  • Jam-proof toggle mechanism prevents binding or accidental bending of plunger
  • Exclusive “Flip-Over" follower allows a superior seal for either cartridge or bulk loading applications
  • Tough, resilient and impervious to lubricant
  • Extra-heavy follower spring insures positive priming and uninterrupted pumping action
  • Accessible check valve allows easy cleaning without gun disassembly
  • Precision fit and hardened plunger prevents lubricant bypass, resists scoring for longer life
  • Follower rod locks into follower to force prime
  • Model #1142 is the base model
  • Model #1147 contains 18" whip hose and coupler; flip-over follower set for cartridge use
  • Model #1148 contains handle grip and vent valve for purging air from gun

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought