Specifications
Dimensions
- Hose Length5 ft
- Included Container Size30 lb
- Weight26.00 lbs
Details
- Flow Rate1 pt/stroke
- IncludesPump Tube
- Lubrication TypeOil & Grease
- Manufacturer Upc Number095992012537
- Pump MaterialCast Iron
- Pump TypeHand Pump
- UPC_NO095992012537
Overview
Mfr description
1253 LUBE PACK