1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
5182
Taper Thread Grease Fitting - 45 ° Angle, M10 Thread Size, Metric Thread Type
MI ITEM #
00279943
MFR #
5182
Price
$2.16
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
LINCOLN LUBRICATION 5182
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
5182
Taper Thread Grease Fitting - 45 ° Angle, M10 Thread Size, Metric Thread Type
MI ITEM #
00279943
MFR #
5182
Mfr description
5182 10MM FITTING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.16
/each
Add to Cart
Specifications
Dimensions
Fitting Thread Size
M10
Head Angle
45 °
Overall Length
10 mm
Details
Ball Check
Without Ball Check
Fitting Thread Type
Metric
Thread Type
Metric
UPC_NO
095992051826
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items