Motion
1253LN
Oil & Grease Pump - Hand Pump, 1 pt/stroke Flow Rate
MI ITEM #00279946
MFR #1253LN
List Price$2,758.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Hand Pump, 1 pt/stroke Flow Rate
MI ITEM #00279946
MFR #1253LN

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,758.31/each for your price

Overview

Mfr description
1253LN BUCKET PUMP

Specifications

  • Lubrication Type
    Oil & Grease
  • Pump Type
    Hand Pump
  • Pump Material
    Cast Iron
  • Flow Rate
    1 pt/stroke
  • Hose Length
    5 ft
  • Included Container Size
    30 lb
  • Includes
    Pump Tube
  • Weight
    24.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text