Motion
1254
Oil & Grease Pump - Hand Pump, Oil, Grease, 1 pt/stroke Flow Rate, 30 lb Compatible Container Size
MI ITEM #00279948
MFR #1254
Your Price$1,908.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Hand Pump, Oil, Grease, 1 pt/stroke Flow Rate, 30 lb Compatible Container Size
MI ITEM #00279948
MFR #1254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,908.06/each(List $2,194.27)

Overview

Mfr description
1254 DISPENSER,GEAR LUBE

Specifications

  • Lubrication Type
    Grease, Oil
  • Pump Type
    Hand Pump
  • Compatible Container Size
    30 lb
  • Pump Material
    Cast Iron
  • Flow Rate
    1 pt/stroke
  • Hose Length
    5 ft
  • Included Container Size
    30 lb
  • Includes
    Pump Tube
  • Manufacturer Upc Number
    095992012544
  • UPC_NO
    095992012544
  • Weight
    24.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text