Motion
1272
Grease Pump - Bucket Hand Pump, Grease, 0.95 oz/stroke Flow Rate, 30 lb Compatible Container Size
Mi Item #00279950
MFR #1272
Price$1,343.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Bucket Hand Pump, Grease, 0.95 oz/stroke Flow Rate, 30 lb Compatible Container Size
Mi Item #00279950
MFR #1272

Mfr description
1272 PUMP, BUCKET 30#
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,343.41/each

Specifications

Dimensions

  • Compatible Container Size
    30 lb
  • Weight
    26.00 lbs

Details

  • Flow Rate
    0.95 oz/stroke
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    3500 psi
  • Min Operating Temperature
    0 °F
  • Pump Type
    Bucket Hand Pump
  • Type
    Grease
  • UPC_NO
    095992012728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)