Motion
7531-4
Lubrication Pump - Bucket Hand Pump, Grease, 0.20 oz/stroke Flow Rate
MI ITEM #00279965
MFR #7531-4
Price$787.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Bucket Hand Pump, Grease, 0.20 oz/stroke Flow Rate
MI ITEM #00279965
MFR #7531-4

Mfr description
7531-4 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$787.62/each

Specifications

Dimensions

  • Outlet Thread Connection
    3/8 in NPTF Female

Details

  • Flow Rate
    0.20 oz/stroke
  • Includes
    Carrying Handle, 5 Hose and Coupler Assembly (322434), Flexible Follower Plate (337665) for use with standard or tapered pails, Cover (337729)
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    3500 psi
  • Pump Type
    Bucket Hand Pump

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)