Motion
1292
Grease Pump - Bucket Hand Pump, Grease, 0.303 oz/stroke Flow Rate, 25 to 50 lb Compatible Container Size
Mi Item #00279966
MFR #1292
Price$671.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Bucket Hand Pump, Grease, 0.303 oz/stroke Flow Rate, 25 to 50 lb Compatible Container Size
Mi Item #00279966
MFR #1292

Mfr description
1292 PUMP, BUCKET 25-50#
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$671.04/each

Specifications

Dimensions

  • Compatible Container Size
    25 to 50 lb
  • Hose Length
    5 ft
  • Weight
    14.00 lbs

Details

  • Flow Rate
    0.303 oz/stroke
  • Includes
    275184 Flexible Follower
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    2500 psi
  • Pump Type
    Bucket Hand Pump
  • Type
    Grease
  • UPC_NO
    095992012926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)