Motion
7533-4
Oil Pump - Hand Pump, Oil, 2.6 oz/stroke Flow Rate, 5 gal Compatible Container Size
Mi Item #00279968
MFR #7533-4
Price$892.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Hand Pump, Oil, 2.6 oz/stroke Flow Rate, 5 gal Compatible Container Size
Mi Item #00279968
MFR #7533-4

Mfr description
7533-4 PUMP
  • Compatible with oils and gear lubes
  • Units attach directly to original container
  • Lever has two positions to adjust delivery rate
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$892.52/each

Specifications

Dimensions

  • Compatible Container Size
    5 gal (US)
  • Hose Diameter
    1/2 in
  • Hose Length
    5-1/2 ft
  • Outlet Thread Connection
    1/2 NPTF (Female) in
  • Weight
    10.00 lbs

Details

  • Compatible Fluids
    Gear Lubricants, Oil
  • Features & Benefits
    • Compatible with oils and gear lubes • Units attach directly to original container • Lever has two positions to adjust delivery rate
  • Flow Rate
    2.6 oz/stroke
  • Includes
    Pail Cover
  • Lubrication Type
    Oil
  • Pump Type
    Hand Pump
  • Type
    Oil
  • UPC_NO
    098468106341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)