Motion
1293
Grease Pump - Hand Pump, Grease, 1 oz/stroke Flow Rate, 30 lb Compatible Container Size
Mi Item #00279969
MFR #1293
Price$150.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Hand Pump, Grease, 1 oz/stroke Flow Rate, 30 lb Compatible Container Size
Mi Item #00279969
MFR #1293

Mfr description
1293 MANUAL LUBE DISP.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.98/each

Specifications

Dimensions

  • Compatible Container Size
    30 lb
  • Hose Length
    5 ft
  • Weight
    7.00 lbs

Details

  • Flow Rate
    1 oz/stroke
  • Includes
    80999 Nozzle
  • Lubrication Type
    Grease
  • Pump Material
    Cast Iron
  • Pump Type
    Hand Pump
  • Type
    Grease
  • UPC_NO
    095992012933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)