Motion
1296
Grease Pump - Hand Pump, Grease, 25 to 50 lb Compatible Container Size
MI ITEM #00279971
MFR #1296
Price$197.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Hand Pump, Grease, 25 to 50 lb Compatible Container Size
MI ITEM #00279971
MFR #1296

Mfr description
1296 FILLER PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.04/each

Specifications

Dimensions

  • Compatible Container Size
    25 to 50 lb
  • Weight
    7.00 lbs

Details

  • Application
    Bulk Filling of Hand Grease Guns
  • Container Type
    Drum
  • Includes
    Ribbed Steel Drum Cover
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    095992012964
  • Pump Type
    Hand Pump
  • Type
    Grease
  • UPC_NO
    095992012964

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)