Specifications
Dimensions
- Compatible Container Size16 to 55 gal (US)
Details
- Compatible FluidsNon-Corrosive Fluids, Petroleum-Based Fluids
- Flow Rate10 oz/stroke
- IncludesBung Bushing
- Lubrication TypeOil
- Pump TypeHand Pump
- UPC_NO095992095189
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)