Specifications
Dimensions
- Overall Height108-1/2 (Raised) in, 70-1/2 (Lowered) in
- Overall Length19 (Beam) in
- Weight86.00 lbs
Details
- For Use WithPowerMaster II & III Pumps
- Product TypeLubrication Equipment Accessories
- TypeSingle Post Pump Elevator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)