Overview
Mfr description
1716 PUMP HOIST
Specifications
- TypePump Hoist
- For Use WithPowerMaster II & III Pumps
- Overall Height110-1/2 (Raised) in, 73 (Lowered) in
- Overall Length19 (Beam) in
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data