Motion
5861
Grease Gun Whip Hose, Hose Length: 36", Thread Size: 1/8", Thread Type: NPT
MI ITEM #00280002
MFR #5861
Price$66.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Gun Whip Hose, Hose Length: 36", Thread Size: 1/8", Thread Type: NPT
MI ITEM #00280002
MFR #5861

Mfr description
5861 HOSE, WHIP W/SPR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.82/each

Specifications

Dimensions

  • Hose Length
    36.0000 in
  • Operating Pressure
    4500 psi
  • Thread Size
    0.1250 in
  • Weight
    0.60 lbs

Details

  • Grease Gun Comp
    Air Operated Grease Guns, Hand Operated Grease Guns
  • Product Type
    Grease Gun Hoses & Whip Hoses
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)