Motion
1725
Oil Pump - Air Operated Pump, 0.25 gal/min Flow Rate, 25:1 Pump Ratio, 5 gal Compatible Container Size
Mi Item #00280003
MFR #1725
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, 0.25 gal/min Flow Rate, 25:1 Pump Ratio, 5 gal Compatible Container Size
Mi Item #00280003
MFR #1725

Mfr description
1725 M/D ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    5 gal (US)
  • Weight
    90.00 lbs

Details

  • Flow Rate
    0.25 gpm
  • Includes
    Reversible Steel Cleats
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    5000 psi
  • Pump Ratio
    25:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)