Motion
1810
Grease Pump - Hand Pump, 0.16 in³/stroke Flow Rate, 5 lb Compatible Container Size
MI ITEM #00280011
MFR #1810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Hand Pump, 0.16 in³/stroke Flow Rate, 5 lb Compatible Container Size
MI ITEM #00280011
MFR #1810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    5 lb
  • Outlet Thread Connection
    1/4 NPTF (Female) in
  • Weight
    18.00 lbs

Details

  • Flow Rate
    0.16 in³/stroke
  • Includes
    Manual Pump with 645006 Coupler
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    3500 psi
  • Pump Type
    Hand Pump

Overview

Mfr description
1810 MANUAL PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought