Motion
1901
Oil Pump - Air Operated Pump, Oil, 12:1 Ratio
Mi Item #00280013
MFR #1901
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 12:1 Ratio
Mi Item #00280013
MFR #1901

Mfr description
1901 12:1 RATIO PUMP
  • Gives years of dependable trouble-free operation
  • Costs much less to operate—costs much less to maintain
  • High-volume output—air motor has extra-long stroke for powerful, uniform delivery on both up and down strokes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Hose Diameter
    1/2 (ID) in
  • Outlet Thread Connection
    3/4 NPTF in
  • Weight
    38.80 lbs

Details

  • Features & Benefits
    • Gives years of dependable trouble-free operation • Costs much less to operate—costs much less to maintain • High-volume output—air motor has extra-long stroke for powerful, uniform delivery on both up and down strokes • Shovel-type pump tube used to add mechanical priming to normal suction when needed • Sturdy construction—plunger and bushing of hardened steel for longer life, greater wear resistance • Pump outlet body of all-steel construction designed to withstand pulsation and extreme pressure • All wearing parts are tough, heat-treated steel • Plunger, bushing and air valve mating parts are micro-lapped to close tolerances • Prevents bypassing of lubricant and bleeding of air • Eliminates need to replace washers and packings • Trouble-free, positive performance • Air motor operation has no springs to wear out, rust or lose tension • Air valve is stall-proof, leak-proof and pre-lubricated • Double-acting mechanisms ensure dependable low-surge operation with minimum air consumption • Large air passages allow unrestricted venting • Simplified maintenance • Modular design of pump tube allows for easy disassembly • Model #1901 is a ball-type medium pressure pump • Model #1904 is a shovel-foot plunger and bushing pump
  • Includes
    84335 Pump Tube
  • Lubrication Type
    Oil
  • Pump Material
    Steel
  • Pump Ratio
    12:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)