Motion
8611050
Commercial Pressure Gauge - 111.11 Series, 400 psi, 2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00280029
MFR #8611050
List Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Pressure Gauge - 111.11 Series, 400 psi, 2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00280029
MFR #8611050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.87/each for your price

Overview

Mfr description
111.11 2 400PSI 1/4 L
  • Commonly used with compressed gas regulators and beverage dispensing machines.
  • Suitable for all media that will not obstruct the pressure system or attack copper alloy parts.

Specifications

  • Gauge Type
    Pressure Gauge
  • Pressure Connection
    Copper Alloy
  • Gauge Pressure Range
    400 psi
  • Ambient Temperature Range
    -40°F to +140 °F
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2 in
  • Lens Material
    Clear Polycarbonate
  • Case Filling
    None - Dry Case
  • Case Material
    Polished Brass or Gold Painted Steel
  • Thread Connection
    1/4 NPT
  • Dial Color
    White aluminum with black lettering
  • Pointer Material
    Black Aluminum / Non-adjustable
  • Wetted Materials
    Copper Alloy (Brass)
  • Movement
    Copper Alloy
  • Bourdon Tube
    Copper Alloy / C-type
  • Design Features
    Compressed Gas Gauges
  • Manufacturer Product Page
  • Series
    111.11
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text