Motion
1902
Oil Pump - Air Operated Pump, Oil, 5 in³/cycle Flow Rate, 24:1 Ratio
MI ITEM #00280030
MFR #1902
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 5 in³/cycle Flow Rate, 24:1 Ratio
MI ITEM #00280030
MFR #1902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Hose Diameter
    1/2 (ID) in
  • Outlet Thread Connection
    3/4 NPTF in
  • Weight
    36.00 lbs

Details

  • Application
    Chain lubrication
  • Flow Rate
    5 in³/cycle
  • Includes
    82791 Pump Tube
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    4800 psi
  • Pump Material
    Steel
  • Pump Ratio
    24:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil

Overview

Mfr description
1902 24:1 RATIO PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought