Motion
1903
Oil Pump - Air Operated Pump, Oil, 2.8 in³/cycle Flow Rate, 40:1 Ratio
Mi Item #00280037
MFR #1903
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 2.8 in³/cycle Flow Rate, 40:1 Ratio
Mi Item #00280037
MFR #1903

Mfr description
1903 40:1 RATIO PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Hose Diameter
    1/2 (ID) in
  • Outlet Thread Connection
    3/4 NPTF in
  • Weight
    36.00 lbs

Details

  • Flow Rate
    2.8 in³/cycle
  • Includes
    82792 Pump Tube
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    8000 psi
  • Pump Material
    Steel
  • Pump Ratio
    40:1
  • Pump Type
    Air Operated Pump
  • Type
    Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)