Motion
1904
Oil Pump - Air Operated Pump, Oil, 1.6 in³/cycle Flow Rate, 75:1 Ratio
MI ITEM #00280043
MFR #1904
List Price$9,701.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 1.6 in³/cycle Flow Rate, 75:1 Ratio
MI ITEM #00280043
MFR #1904

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9,701.56/each for your price

Overview

Mfr description
1904 75:1 RATIO PUMP
  • Gives years of dependable trouble-free operation
  • Costs much less to operate—costs much less to maintain
  • High-volume output—air motor has extra-long stroke for powerful, uniform delivery on both up and down strokes
  • Shovel-type pump tube used to add mechanical priming to normal suction when needed
  • Sturdy construction—plunger and bushing of hardened steel for longer life, greater wear resistance
  • Pump outlet body of all-steel construction designed to withstand pulsation and extreme pressure
  • All wearing parts are tough, heat-treated steel
  • Plunger, bushing and air valve mating parts are micro-lapped to close tolerances
  • Prevents bypassing of lubricant and bleeding of air
  • Eliminates need to replace washers and packings
  • Trouble-free, positive performance
  • Air motor operation has no springs to wear out, rust or lose tension
  • Air valve is stall-proof, leak-proof and pre-lubricated
  • Double-acting mechanisms ensure dependable low-surge operation with minimum air consumption
  • Large air passages allow unrestricted venting
  • Simplified maintenance
  • Modular design of pump tube allows for easy disassembly
  • Model #1901 is a ball-type medium pressure pump
  • Model #1904 is a shovel-foot plunger and bushing pump

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    55 gal (US)
  • Pump Material
    Steel
  • Flow Rate
    1.6 in³/cycle
  • Outlet Thread Connection
    3/4 NPTF in
  • Maximum Operating Pressure
    1000 psi
  • Hose Diameter
    1/2 (ID) in
  • Pump Ratio
    75:1
  • Includes
    82793 Pump Tube
  • Features & Benefits
    • Gives years of dependable trouble-free operation • Costs much less to operate—costs much less to maintain • High-volume output—air motor has extra-long stroke for powerful, uniform delivery on both up and down strokes • Shovel-type pump tube used to add mechanical priming to normal suction when needed • Sturdy construction—plunger and bushing of hardened steel for longer life, greater wear resistance • Pump outlet body of all-steel construction designed to withstand pulsation and extreme pressure • All wearing parts are tough, heat-treated steel • Plunger, bushing and air valve mating parts are micro-lapped to close tolerances • Prevents bypassing of lubricant and bleeding of air • Eliminates need to replace washers and packings • Trouble-free, positive performance • Air motor operation has no springs to wear out, rust or lose tension • Air valve is stall-proof, leak-proof and pre-lubricated • Double-acting mechanisms ensure dependable low-surge operation with minimum air consumption • Large air passages allow unrestricted venting • Simplified maintenance • Modular design of pump tube allows for easy disassembly • Model #1901 is a ball-type medium pressure pump • Model #1904 is a shovel-foot plunger and bushing pump
  • Type
    Oil
  • Weight
    35.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text