Motion
1907
Oil Pump - Air Operated Pump, 2.8 in³/cycle Flow Rate, 40:1 Pump Ratio, 16 gal Compatible Container Size
MI ITEM #00280061
MFR #1907
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, 2.8 in³/cycle Flow Rate, 40:1 Pump Ratio, 16 gal Compatible Container Size
MI ITEM #00280061
MFR #1907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1907 40:1 RATIO PUMP

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    16 gal (US)
  • Pump Material
    Steel
  • Flow Rate
    2.8 in³/cycle
  • Outlet Thread Connection
    3/4 NPTF in
  • Hose Diameter
    1/2 (ID) in
  • Pump Ratio
    40:1
  • Includes
    82841 Pump Tube
  • Weight
    30.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought