Motion
1908
Oil Pump - Air Operated Pump, Oil, 1.6 in³/cycle Flow Rate, 75:1 Ratio
MI ITEM #00280067
MFR #1908
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 1.6 in³/cycle Flow Rate, 75:1 Ratio
MI ITEM #00280067
MFR #1908

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1908 75:1 RATIO PUMP

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    16 gal (US)
  • Pump Material
    Steel
  • Flow Rate
    1.6 in³/cycle
  • Outlet Thread Connection
    3/4 NPTF in
  • Hose Diameter
    1/2 (ID) in
  • Pump Ratio
    75:1
  • Includes
    82883 Pump Tube
  • Type
    Oil
  • Weight
    61.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text